5W A19 LED Lamp, 40K

Item #: 2165713

Cat #: 547042

UPC: 046677547042

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, 5 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 450, Color Temperature: 4000K, Dimmable, Average Life: 15,000 Hrs. *Philips Part # 547042*

Overview

LED A19 Lamp, 5 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 450, Color Temperature: 4000K, Dimmable, Average Life: 15,000 Hrs. *Philips Part # 547042*
Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677547042, 547042

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 5
Shape: A19 (Arbitrary)
Lumens: 450
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Lumens: 450
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)