This product may not be available in all locations.
3
more
![Thermal Overload, 47.4 - 51.3A, Range, Based on Application Thermal Overload, 47.4 - 51.3A, Range, Based on Application](https://rexel-cdn.com/products/pdocreftuccrepda20pfiletyperendition4000png.jpg?i=5CA41954-078F-49D0-965A-3F176BA02514&f=420)
Thermal Overload, 47.4 - 51.3A, Range, Based on Application
Item #: 21657
Cat #: CC59.4
UPC: 78590158808
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 47.4 - 51.3A, Range, Based on Application
Overview
Thermal Overload, 47.4 - 51.3A, Range, Based on Application
Also known as: 78590158808, CC59.4
Specifications
Family / Style: | Type CC |
Mounting: | Surface |
Phase: | 1 |
Type: | Manual, Thermal Unit, Melting Alloy |
Poles: | 1 |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps Range: | 47.400 - 51.300 |
Family / Style: | Type CC |
Phase: | 1 |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps Range: | 47.400 - 51.300 |
Mounting: | Surface |
Type: | Manual, Thermal Unit, Melting Alloy |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)