10W A19 LED Lamp, 27K

Item #: 2165689

Cat #: 10A19/LED/827/FR/P/ND-4/2FB

UPC: 046677548223

Sign In or Register to view pricing and more.
Documents & Guides
(2 Pack) Non-Dimmable LED Lamp, 10 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K. Rated Average Life: 11,000 Hrs. *Philips p/n 548222, 12NC 929001957604. 60W Non-Dim Equivalent. ***1 = 2 Pack***

Overview

(2 Pack) Non-Dimmable LED Lamp, 10 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K. Rated Average Life: 11,000 Hrs. *Philips p/n 548222, 12NC 929001957604. 60W Non-Dim Equivalent. ***1 = 2 Pack***
Also known as: 046677548223, 10A19/LED/827/FR/P/ND-4/2FB

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Diameter: 2.375 in
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Diameter: 2.375 in

Customer Reviews

No reviews for this product
(0)