A19 LED Lamp, 16W, 50K

Item #: 2165686

Cat #: 561019

UPC: 046677561017

Sign In or Register to view pricing and more.
Documents & Guides
A19 LED Lamp, 16 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1600, Color Temperature: 5000K, Dimmable

Overview

A19 LED Lamp, 16 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1600, Color Temperature: 5000K, Dimmable
Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance
Also known as: 046677561017, 561019

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 8.800
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)