8' 42W T8 LED Lamp, 41K

Item #: 2165679

Cat #: 42T8HO/COR/96-840/MF54/G/R17D-10/1

UPC: 046677575748

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp: 8FT, 42W, 5400LM, 4100K, 120-277V, Type-B (Ballast Bypass) 8'T8, Philips Prod. #575746, 12NC 929003112304, Prod. Name: 42T8HO/COR/96-840/MF54/G/R17d 10/1.

Overview

LED Lamp: 8FT, 42W, 5400LM, 4100K, 120-277V, Type-B (Ballast Bypass) 8'T8, Philips Prod. #575746, 12NC 929003112304, Prod. Name: 42T8HO/COR/96-840/MF54/G/R17d 10/1.
Philips CorePro MainsFit (UL Type-B) T8 LED lamps use a double-ended design which signifcantly simplifes installation, saving installation time and costs. This ballast bypass product replaces either T8 or T12 lamps in fxtures containing shunted or non-shunted G13 (medium bi-pin) lamp holders for over 40% energy savings.
Also known as: 046677575748, 42T8HO/COR/96-840/MF54/G/R17D-10/1

Specifications

Wattage: 42
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Lumens: 5400
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 42
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Lumens: 5400
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)