8' 42W T8 LED Lamp, 50K

Item #: 2165678

Cat #: 42T8HO/COR/96-850/MF54/G/R17D-10/1

UPC: 046677575755

Sign In or Register to view pricing and more.
Documents & Guides
T8 LED Lamp, 8 Foot Length, Type B, 42 Watt, 5400 Lumens, 5000K, 120-277 Volts. 6NC 575753. 12NC 929003112404, Product Name: 42T8HO/COR/96-850/MF54/G/R17d 10/1.

Overview

T8 LED Lamp, 8 Foot Length, Type B, 42 Watt, 5400 Lumens, 5000K, 120-277 Volts. 6NC 575753. 12NC 929003112404, Product Name: 42T8HO/COR/96-850/MF54/G/R17d 10/1.
Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs
Also known as: 046677575755, 42T8HO/COR/96-850/MF54/G/R17D-10/1

Specifications

Wattage: 42
Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Lumens: 5400
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 42
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Lumens: 5400
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)