4” LED Retrofit Module, Smooth Splay, Selectable CCT, White

Item #: 2165495

Cat #: LTSS4069FS351EWHWR

UPC: 080083162543

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch All-Purpose LED Retrofit Module, Smooth Splay, 7 Watt, 120V, 90+ CRI, 640 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Matte White

Overview

4 Inch All-Purpose LED Retrofit Module, Smooth Splay, 7 Watt, 120V, 90+ CRI, 640 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Matte White
Also known as: 080083162543, LTSS4069FS351EWHWR

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Size: 4 in
Lumens: 640
Volts AC: 120
Color: Matte White
Diameter: 4 in
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 640
Color: Matte White
Color Rendering Index (CRI): 90+
Size: 4 in
Volts AC: 120
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)