4
more
180W Wide LED Flood Light, 45K
Item #: 2165491
Cat #: PFL2GXW25LS
UPC: 765364937491
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED 2nd Gen Extra Wide Flood Light, 180 Watt, 25,000 Lumen, 4500K, Bronze, Dimmable, Replaces up to 400W MH
Overview
LED 2nd Gen Extra Wide Flood Light, 180 Watt, 25,000 Lumen, 4500K, Bronze, Dimmable, Replaces up to 400W MH
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364937491, PFL2GXW25LS
Specifications
Wattage: | 180 |
IP/NEMA Rating: | IP65 |
Color Temperature: | 4500 (Cool White) |
Mounting: | Slipfitter |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 25040 |
Wattage: | 180 |
Color Temperature: | 4500 (Cool White) |
Color: | Bronze |
Dimmable: | Yes |
IP/NEMA Rating: | IP65 |
Mounting: | Slipfitter |
Light Technology: | LED |
Lumens: | 25040 |
Customer Reviews
No reviews for this product
(0)