Clamp Tie, Metal Barb, 8.5L (216mm), Sta

Item #: 216526

Cat #: BC2S-S10-D

UPC: 074983707768

Sign In or Register to view pricing and more.
Documents & Guides
The Dome-Top® barb ty clamp tie has a standard cross section and uses a #10 (M5) screw. It is 8.5 (216mm) long. The tie is natural color and made of nylon 6.6. It comes in packages of 500.

Overview

The Dome-Top® barb ty clamp tie has a standard cross section and uses a #10 (M5) screw. It is 8.5 (216mm) long. The tie is natural color and made of nylon 6.6. It comes in packages of 500.
Also known as: 074983707768, BC2S-S10-D

Specifications

Width: 0.185 in
Mounting: Screw
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.500 in
Product Thickness: 0.052 in
Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.500 in
Mounting: Screw
Color: Natural
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)