ETN GHB3020F Type GHB Bolt-On Panel

Item #: 2165078

Cat #: GHB3020F

UPC: 782114985762

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB3020F BOLT-ON BRKR

Overview

C-H GHB3020F BOLT-ON BRKR
Also known as: 782114985762, GHB3020F

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 20
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)