ETN GHB3020V Type GHB Bolt-On Panel

Item #: 2165071

Cat #: GHB3020V

UPC: 782116047468

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB3020V BOLT-ON BRKR

Overview

C-H GHB3020V BOLT-ON BRKR
Also known as: 782116047468, GHB3020V

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 20
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)