1-1/4X1/4 FUSE 250V 2A GGC

Item #: 21649

Cat #: GGC2

UPC: 782001760687

Sign In or Register to view pricing and more.
Documents & Guides
250V,Fast Acting, Glass 1/4" x 1 1/4" 250 Volts 2 Amps GGC series.

Overview

250V,Fast Acting, Glass 1/4" x 1 1/4" 250 Volts 2 Amps GGC series.
Also known as: 782001760687, GGC2

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 1 1/4 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Material: Glass
Amps: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)