Ring Tongues, Nylon-Insulated, WR: 8, Stud Size: 1/4
Item #:
216487
Cat #:
MN8-14R/SX
UPC:
051128586358
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 1/4, Color: Red, 10/PK
Overview
Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 1/4, Color: Red, 10/PK
Make a tough job easier with our 3MÖ ScotchlokÖ Color-Coded Small Ring Tongue Terminals. After mistake-proof crimping, their stepped brazed-seam barrels create a reliable, secure electrical connection over mounting screws that must be loosened to remove them. The flared terminals are made of tin-plated electrolytic copper with nylon-sleeve insulation to prevent moisture penetration, and the durable design is abrasion-resistant to safeguard against exposed wiring. These ring tongue terminals are UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128586358, MN8-14R/SX
Specifications
Color: | Red |
Volts AC: | 600 |
Material: | Nylon |
Allowable Gauge Range: | 8 |
Stud Size: | 1/4 in |
Color: | Red |
Material: | Nylon |
Stud Size: | 1/4 in |
Volts AC: | 600 |
Allowable Gauge Range: | 8 |
Customer Reviews
No reviews for this product
(0)