C-h Dh361frka1480 30a/3p Hd Fusible

Item #: 2164745

Cat #: DH361FRKA1480

UPC: 782116418237

Sign In or Register to view pricing and more.
Documents & Guides
30a/3p Hd Fusible Auxiliary Power Safety Switch 480v NEMA 3r

Overview

30a/3p Hd Fusible Auxiliary Power Safety Switch 480v NEMA 3r
Also known as: 782116418237, DH361FRKA1480

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)