Electronic Ballast, Compact Fluorescent, 2-Lamp, 26/32/42W, 120-277V
Item #: 216448
Cat #: QTP2X26/32/42CF/UNV-DM-PEM
UPC: 046135518638
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 26/32/42, 120-277 Volt, Lamp Type: DD/E; T/E, Ballast Factor: Normal, Standard Case Qty: 18 *Sylvania Part # 51863*
Overview
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 26/32/42, 120-277 Volt, Lamp Type: DD/E; T/E, Ballast Factor: Normal, Standard Case Qty: 18 *Sylvania Part # 51863*
Also known as: 046135518638, QTP2X26/32/42CF/UNV-DM-PEM
Specifications
Wattage: | 42, 32, 26 |
Type: | Programmed Start, Electronic |
Family / Style: | Quicktronic |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 42, 32, 26 |
Family / Style: | Quicktronic |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)