This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 12K, 30A, 2P, 240VAC, No Neutral
Item #: 21644
Cat #: H221AWK
UPC: 785901477501
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 30 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts
Overview
Disconnect Switch, Fused, NEMA 12K, 30 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts
Also known as: 785901477501, H221AWK
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R, NEMA 12K, NEMA 5 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
Poles: | 2 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R, NEMA 12K, NEMA 5 |
Customer Reviews
No reviews for this product
(0)