This product has been discontinued.

Ballast, High Pressure Sodium, Core & Coil, 200W, 120-277V
Item #: 216439
Cat #: LU200/MULTI-KIT
UPC: 046135476280
Documents & Guides
Ballast, High Pressure Sodium, Core & Coil, 200 Watt, 120-277 Volt, Multi-Tap Magnetic, ANSI Code: S66
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ballast, High Pressure Sodium, Core & Coil, 200 Watt, 120-277 Volt, Multi-Tap Magnetic, ANSI Code: S66
Also known as: 046135476280, LU200/MULTI-KIT
Specifications
ANSI Code: | S66 |
Shape: | ED18 (Elliptical Dimple) |
Wattage: | 200 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
ANSI Code: | S66 |
Wattage: | 200 |
Volts AC Range: | 120 - 277 |
Shape: | ED18 (Elliptical Dimple) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)