Ring Tongues, Nylon-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 216406

Cat #: MNG10-10RX

UPC: 051128586860

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 50/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 50/PK
Quickly identify your electrical wire connections with these color-coded 3MÖ ScotchlokÖ Standard Ring Tongue Terminals. When assembling the connection, wires glide easily into the butted-seam barrel due to the funnel design and seamless brass sleeve. The nylon sleeve construction lets you get a better grip to increase precision, and the terminals are abrasion-resistant to safeguard against damage from sharp tools. You can also rely on mistake-proof crimping with the stepped design to ensure tight and reliable assemblies. These yellow terminals are UL Listed, CSA Certified and RoHS 2011/65/EU Compliant to meet all industry standards for safety and use.
Also known as: 051128586860, MNG10-10RX

Specifications

Volts AC: 600
Material: Nylon
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Nylon
Stud Size: #10

Customer Reviews

No reviews for this product
(0)