“Controlled” TR USB Receptacle, A/C, 15A/125V, Brown

Item #: 2163974
Cat #: T5633-2B
UPC: 078477329702
Sign In or Register to view pricing and more.
Documents & Guides
Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 15 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Brown

Overview

Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 15 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Brown
The National Electrical Code requires all 15 A & 20 A, 125 V receptacles that are automatically controlled to be marked with a specific symbol and the word “CONTROLLED” on the receptacle.
Also known as: 078477329702, T5633-2B

Specifications

Color: Brown
Type: Tamper-Resistant, USB
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
Type: Tamper-Resistant, USB
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)