This product has been discontinued.
Dimming Ballast, Compact Fluorescent, 2-Lamp, 18W, 120-277V
Item #: 216380
Cat #: QTP-2X18CF/UNV-DALI
UPC: 046135513725
Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 18, 120-277 Volt, Lamp Type: CF18DD/E, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 51372
Overview
Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 18, 120-277 Volt, Lamp Type: CF18DD/E, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 51372
Also known as: 046135513725, QTP-2X18CF/UNV-DALI
Specifications
Wattage: | 18 |
Type: | Programmed Start, Electronic |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 18 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)