This product has been discontinued.
Magnetic Ballast, Fluorescent, T5, 2-Lamp, 8W, 120V
Item #: 216373
Cat #: MB1X8/120PH/TP/S-SRNK
UPC: 046135484759
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, Fluorescent, Pre-Heat Start, 1-Lamp, Lamp Wattage: 8, 120 Volt, Lamp Type: F8T5, Ballast Factor: Normal, Standard Case Qty: 40 Sylvania Part # 48475
Overview
Magnetic Ballast, Fluorescent, Pre-Heat Start, 1-Lamp, Lamp Wattage: 8, 120 Volt, Lamp Type: F8T5, Ballast Factor: Normal, Standard Case Qty: 40 Sylvania Part # 48475
Also known as: 046135484759, MB1X8/120PH/TP/S-SRNK
Specifications
Shape: | T5 (Tubular) |
Type: | Rapid Start, Magnetic |
Volts AC: | 120 |
Wattage: | 8 |
Shape: | T5 (Tubular) |
Volts AC: | 120 |
Type: | Rapid Start, Magnetic |
Wattage: | 8 |
Customer Reviews
No reviews for this product
(0)