This product may not be available in all locations.
3
more
Thermal Overload, 40.2 - 48.3A, Range, Based on Application
Item #: 21637
Cat #: CC64.3
UPC: 78590158809
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 40.2 - 48.3 Amp, Range, Based on Application
Overview
Thermal Overload, 40.2 - 48.3 Amp, Range, Based on Application
Also known as: 78590158809, CC64.3
Specifications
Family / Style: | Type CC |
Type: | Manual, Thermal Unit, Melting Alloy |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps Range: | 40.200 - 48.300 |
Family / Style: | Type CC |
Poles: | 1 |
Amps Range: | 40.200 - 48.300 |
Type: | Manual, Thermal Unit, Melting Alloy |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)