This product has been discontinued.
Incandescent Bulb, Double Life, A19, 40W, 120V, Soft White
Item #: 216331
Cat #: 40A/DLSW/4PK/RP-120V
UPC: 046135109393
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Double Life, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 390, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 48 Sylvania Part # 10939
Overview
Incandescent Bulb, Double Life, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 390, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 48 Sylvania Part # 10939
Also known as: 046135109393, 40A/DLSW/4PK/RP-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Lumens: | 390 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 40 |
Shape: | A19 (Arbitrary) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 390 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)