3
more
![MODbox™ Tool Bag MODbox™ Tool Bag](https://rexel-cdn.com/products/62203mb.jpg?i=E93F5468-4FFF-4370-BB85-F7540DF9C2C0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Modbox™ Tool Bag Connects To Other Modbox™ Components And Easily Unlocks With One Hand, 28 Pockets For Maximum Tool And Gear Storage And Stay-Open Wide Framed Top, Modbox™ Components Lock Together And Easily Unlock With One Hand, Constructed With Durable Water Resistant 1680D Ballistic Weave Material, Features A Headlamp Bracket That Holds A Klein Tools Headlamp To Illuminate Either The Interior Of The Tool Bag Or The External Surroundings (Headlamp Sold Separately, Cat. Nos. 56062, 56049), Fully Molded Bottom Protects From The Elements, Shoulder Strap With Extra Padding And Handles For Easy Carrying, Outside Has Side Mesh Pockets And A Metal Tape Measure Holder
Overview
Modbox™ Tool Bag Connects To Other Modbox™ Components And Easily Unlocks With One Hand, 28 Pockets For Maximum Tool And Gear Storage And Stay-Open Wide Framed Top, Modbox™ Components Lock Together And Easily Unlock With One Hand, Constructed With Durable Water Resistant 1680D Ballistic Weave Material, Features A Headlamp Bracket That Holds A Klein Tools Headlamp To Illuminate Either The Interior Of The Tool Bag Or The External Surroundings (Headlamp Sold Separately, Cat. Nos. 56062, 56049), Fully Molded Bottom Protects From The Elements, Shoulder Strap With Extra Padding And Handles For Easy Carrying, Outside Has Side Mesh Pockets And A Metal Tape Measure Holder
Klein's Tool Bag features 28 pockets for plenty of tool storage, internal headlamp bracket to light up the interior of the bag. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Also known as: 092644620386, 62203MB
Specifications
Color: | Black/Orange |
Color: | Black/Orange |
Customer Reviews
No reviews for this product
(0)