Weatherproof Cover, 2-Gang, (1) GFCI, (1) Toggle Switch, Vertical, Non-Metallic, Gray
Item #: 2163
Cat #: E9G2GTN-CAR
UPC: 034481131557
Sign In or Register to view pricing and more.
Documents & Guides
Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One GFCI Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray
Overview
Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One GFCI Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray
Also known as: 034481131557, E9G2GTN-CAR
Specifications
Gangs: | 2 |
Mounting: | Vertical |
Color: | Gray |
Gangs: | 2 |
Color: | Gray |
Mounting: | Vertical |
Customer Reviews
No reviews for this product
(0)