This product may not be available in all locations.
2
more
![Panel Board, Trim, Hinge Front, Surface, 56H x 20W, NEMA 1, NQOD Panel Board, Trim, Hinge Front, Surface, 56H x 20W, NEMA 1, NQOD](https://rexel-cdn.com/products/pdocrefnc56shrda19pfiletyperendition4000png.jpg?i=6F8A7A85-444F-4F0C-9577-C36848A96000&f=420)
Panel Board, Trim, Hinge Front, Surface, 56H x 20W, NEMA 1, NQOD
Item #: 216261
Cat #: NC56SHR
UPC: 785901326397
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Trim, Hinge Front, Surface, 56 Inch Height x 20 Inch Width, NEMA 1, NQOD
Overview
Panel Board, Trim, Hinge Front, Surface, 56 Inch Height x 20 Inch Width, NEMA 1, NQOD
Also known as: 785901326397, NC56SHR
Specifications
Height: | 56 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Standards: | California Proposition 65 |
Height: | 56 in |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Width: | 20 in |
Customer Reviews
No reviews for this product
(0)