Panel Board, Copper, 100% Neutral Kit, 600A, Type NF, Merchandised

Item #: 216259

Cat #: NFN6CU

UPC: 785901542445

Sign In or Register to view pricing and more.
Panel Board, Copper, 100% Neutral Kit, 400/600 Amp, Type NF, Merchandised

Overview

Panel Board, Copper, 100% Neutral Kit, 400/600 Amp, Type NF, Merchandised
Also known as: 785901542445, NFN6CU

Specifications

Mounting: Panel
Amps: 600, 400
Material: Copper
Standards: California Proposition 65
Mounting: Panel
Material: Copper
Amps: 600, 400
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)