Dual Selectable LED Canopy Fixture, 30/40/50K, Bronze

Item #: 2162562

Cat #: CANOPYS4B/S075UNVD8SC2/G5BZTAA

UPC: 046135625435

Documents & Guides
Dual Selectable LED Canopy Fixture, 40/60/75 Watt, 120-277V, >80 CRI, 5000/7500/9375 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, Bronze, DLC Premium Listed *Sylvania Part # 62543*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dual Selectable LED Canopy Fixture, 40/60/75 Watt, 120-277V, >80 CRI, 5000/7500/9375 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, Bronze, DLC Premium Listed *Sylvania Part # 62543*
The Canopy luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 79% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Canopy series is offered in four wattages/lumen packages for illuminating parking garages, covered exterior corridors or walkways and stairwells.
Also known as: 046135625435, CANOPYS4B/S075UNVD8SC2/G5BZTAA

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Wattage: 75, 40, 60, Selectable
Color: Bronze
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 75, 40, 60, Selectable
Dimmable: Yes
Standards: DLC Listed (Premium)

Customer Reviews

No reviews for this product
(0)