Magnetic Core & Coil Ballast, Metal Halide, 50W, 120-277V

Item #: 216224

Cat #: M50/MULTI-KIT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 50, 120-277 Volt, Lamp Type: M50, ANSI Code: M110, Note: Multi-Tap Sylvania Part # 47007

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 50, 120-277 Volt, Lamp Type: M50, ANSI Code: M110, Note: Multi-Tap Sylvania Part # 47007
Also known as: M50/MULTI-KIT

Specifications

Type: Pulse Start
ANSI Code: M110
Wattage: 50
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 50
Volts AC Range: 120 - 277
ANSI Code: M110
Light Technology: HID

Customer Reviews

No reviews for this product
(0)