![Magnetic Core & Coil Ballast, Metal Halide, 150W, 120-277V Magnetic Core & Coil Ballast, Metal Halide, 150W, 120-277V](https://rexel-cdn.com/products/product.jpg?i=67EFD429-EDC2-416B-B48A-73C9E0EF5D40&f=420)
Magnetic Core & Coil Ballast, Metal Halide, 150W, 120-277V
Item #: 216210
Cat #: M150/MULTI-KIT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 150, 120-277 Volt, Lamp Type: M150, ANSI Code: M81, Note: Multi-Tap
Overview
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 150, 120-277 Volt, Lamp Type: M150, ANSI Code: M81, Note: Multi-Tap
Also known as: M150/MULTI-KIT
Specifications
Type: | Pulse Start |
ANSI Code: | M81 |
Wattage: | 150 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Type: | Pulse Start |
Wattage: | 150 |
Volts AC Range: | 120 - 277 |
ANSI Code: | M81 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)