17" X 38" METAL COVER FOR INSTALL CAN ESWI3600

Item #: 216203

Cat #: ESWC3600

UPC: 782116904853

Sign In or Register to view pricing and more.
Documents & Guides
36" Screw-On Cover, Color: Tan. For use with ESWI3600 Enclosure.

Overview

36" Screw-On Cover, Color: Tan. For use with ESWI3600 Enclosure.
Also known as: 782116904853, ESWC3600

Specifications

Type: Screw Cover
Size: 36 in
Type: Screw Cover
Size: 36 in

Customer Reviews

No reviews for this product
(0)