Electronic F-Can Ballast, Metal Halide, 39W, 120-277V

Item #: 216199

Cat #: QTP-1X39MH-SM-UNV-F

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M130/C130, ANSI Code: M130/C130 *Sylvania Part # 51990*

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M130/C130, ANSI Code: M130/C130 *Sylvania Part # 51990*
Also known as: QTP-1X39MH-SM-UNV-F

Specifications

Type: Pulse Start, Electronic
ANSI Code: M130, C130
Wattage: 39
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
Wattage: 39
Volts AC Range: 120 - 277
ANSI Code: M130, C130
Light Technology: HID

Customer Reviews

No reviews for this product
(0)