Monitor, ASEM 6300M 12.1 in. SS IP69K, Panel Mount, Single Touch

Item #: 2161928

Cat #: 6300M-121AXPSWDN1S

UPC: 195272389134

Sign In or Register to view pricing and more.
Documents & Guides
Monitor, 6300M, 12.1 in., Stainless steel IP69K Bezel, Panel Mount, Standard Single Touch, 16:10 1280x800, 24V DC Isolated, Standard Warranty, Standard Branding

Overview

Monitor, 6300M, 12.1 in., Stainless steel IP69K Bezel, Panel Mount, Standard Single Touch, 16:10 1280x800, 24V DC Isolated, Standard Warranty, Standard Branding
Our Allen‑Bradley® ASEM™ 6300 is a complete portfolio of open architecture industrial PCs, thin clients and monitors. This broad and adaptable line offers the flexibility you need to meet your specific performance requirements. This product family is a solid match for customers that need a high-performance Human Machine Interface (HMI) solution for industrial environments. By integrating completely with our FactoryTalk® View SE and FactoryTalk View ME software, it allows for seamless assimilation within your facility.
Also known as: 195272389134, 6300M-121AXPSWDN1S

Specifications

Mounting: Panel
Volts DC: 24
Material: Stainless Steel
IP/NEMA Rating: IP69K
Size: 12.100 in
Type: Flat Panel Monitor
Mounting: Panel
Material: Stainless Steel
Size: 12.100 in
Volts DC: 24
IP/NEMA Rating: IP69K
Type: Flat Panel Monitor

Customer Reviews

No reviews for this product
(0)