This product may not be available in all locations.
3
more
Thermal Overload, 42.7 - 52.0A, Range, Based on Application
Item #: 21618
Cat #: CC68.5
UPC: 78590158810
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 42.7 - 52.0 Amp, Range, Based on Application
Overview
Thermal Overload, 42.7 - 52.0 Amp, Range, Based on Application
Also known as: 78590158810, CC68.5
Specifications
Family / Style: | Type CC |
Type: | Manual, Thermal Unit, Melting Alloy |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps Range: | 42.700 - 52 |
Family / Style: | Type CC |
Poles: | 1 |
Amps Range: | 42.700 - 52 |
Type: | Manual, Thermal Unit, Melting Alloy |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)