Electronic J-Can Ballast, Metal Halide, 100W, 120-277V

Item #: 216152

Cat #: QTP1X100MH/UNV-J

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Note: Multi-Tap, Standard Case Qty: 10 *Sylvania Part # 51915*

Overview

Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Note: Multi-Tap, Standard Case Qty: 10 *Sylvania Part # 51915*
Also known as: QTP1X100MH/UNV-J

Specifications

Type: Pulse Start
ANSI Code: M140, C90, C140, M90
Wattage: 100
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 100
Volts AC Range: 120 - 277
ANSI Code: M140, C90, C140, M90
Light Technology: HID

Customer Reviews

No reviews for this product
(0)