This product has been discontinued.
Dimming Ballast, Compact Fluorescent, 2-Lamp, 42W, 120-277V
Item #: 216150
Cat #: QTP-2X42CF/UNV-DALI
UPC: 046135513862
Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Type: CF42DT/E, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 51386
Overview
Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Type: CF42DT/E, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 51386
Also known as: 046135513862, QTP-2X42CF/UNV-DALI
Specifications
Wattage: | 42 |
Type: | Programmed Start, Electronic |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 42 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)