Moisture Sealant

Item #: 216092

Cat #: 6147

UPC: 054007061472

Documents & Guides
Vinyl Mastic Roll, Scotch Moisture Sealant, Unprinted. Size: 2-1/2" Width, 10' Length. Thickness: 45 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vinyl Mastic Roll, Scotch Moisture Sealant, Unprinted. Size: 2-1/2" Width, 10' Length. Thickness: 45 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.
Scotch® Sealant 06147 is an abrasion-resistant sealant roll with an all-weather-grade polyvinyl chloride backing that resists moisture, alkalis, acid copper corrosion and varying weather conditions. The sealant is suitable for use in both indoor and outdoor applications and is compatible with thermoplastic rubber wire insulation. RoHS 2011/65/EU Compliant.
Also known as: 054007061472, 6147

Specifications

Width: 2 1/2 in
Material: Vinyl
Color: Black
Length: 10 ft
Width: 2 1/2 in
Color: Black
Material: Vinyl
Length: 10 ft

Customer Reviews

No reviews for this product
(0)