This product has been discontinued.

Electronic Dimming Ballast, Fluorescent, T8, 1-Lamp, 32W, 120-277V
Item #: 216081
Cat #: QTP1X32T8/UNV-DIM-TC
UPC: 046135507052
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 32, 120/277 Volt, Lamp Type: FO32/XPS, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 50705
Sign In or Register to view pricing and more.
No associated products found.
Overview
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 32, 120/277 Volt, Lamp Type: FO32/XPS, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 50705
Also known as: 046135507052, QTP1X32T8/UNV-DIM-TC
Specifications
Wattage: | 32 |
Type: | Programmed Start, Electronic |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)