Category 5e, Plenum, 24/4-Pair, White, 1000'

Item #: 216060

Cat #: C5E350CMPWHT1000BX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Category 5e Cable, Plenum, 24 AWG, 4-Pair, 350MHz, White 1000'

Overview

Category 5e Cable, Plenum, 24 AWG, 4-Pair, 350MHz, White 1000'
Also known as: C5E350CMPWHT1000BX

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)