AC Unit, 115V, 50/60Hz, 13.5/13.5A, 6000BTU

Item #: 216050

Cat #: CR430626G002

UPC: 783510193218

Sign In or Register to view pricing and more.
Documents & Guides
Side Mount Air Conditioner, Type 12, 3R, 115V, 50/60Hz, 6000 and 8000 BTU/Hour, Material/Finish: Steel/Gray

Overview

Side Mount Air Conditioner, Type 12, 3R, 115V, 50/60Hz, 6000 and 8000 BTU/Hour, Material/Finish: Steel/Gray
The nVent HOFFMAN HOFCR430626G002 ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.
Also known as: 783510193218, CR430626G002

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)