This product has been discontinued.

13W PAR38 LED Lamp, 50K
Item #: 2160404
Cat #: 13PAR38/LED/950/F25/DIM/GULW/T20-6/1FB
UPC: 046677567781
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 5000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 567784*
Overview
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 5000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 567784*
Also known as: 046677567781, 13PAR38/LED/950/F25/DIM/GULW/T20-6/1FB
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 90 |
Lumens: | 1200 |
Dimmable: | Yes |
Wattage: | 13 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)