1
more
23W CFL Lamp, 27K
Item #: 216000
Cat #: S7227
UPC: 045923072277
23 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
23 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072277, S7227
Specifications
Base: | Medium Screw (E26) |
Wattage: | 23 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Material: | Plastic, Glass, Metal |
Lumens: | 1600 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | CFL |
Dimmable: | No |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Material: | Plastic, Glass, Metal |
Color Temperature: | 2700 (Warm White) |
Dimmable: | No |
Wattage: | 23 |
Volts AC: | 120 |
Lumens: | 1600 |
Light Technology: | CFL |
Customer Reviews
No reviews for this product
(0)