Breaker, 110A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 215945

Cat #: BR2110

UPC: 786676384278

Sign In or Register to view pricing and more.
110 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.

Overview

110 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.
Also known as: 786676384278, BR2110

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 110
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 110
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)