Fingerless Work Gloves – Medium

Item #: 2159104

Cat #: 48-22-8741

UPC: 045242479832

Documents & Guides
Fingerless Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Breathable Lining, Size: Medium
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fingerless Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Breathable Lining, Size: Medium
Milwaukee performance fingerless work gloves are designed to provide ultimate durability and all day comfort. Featuring reinforced and padded palms for increased durability and cushioning, Milwaukee work gloves will provide best in class durability for the most demanding tasks. The fingerless design provides ultimate dexterity when handling small objects and the hook and loop closure ensures a secure fit. in addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable enough to wear all day.
Also known as: 045242479832, 48-22-8741

Specifications

Type: Gloves, Fingerless
Color: Black/Red
Size: Medium
Material: Synthetic Leather
Type: Gloves, Fingerless
Size: Medium
Color: Black/Red
Material: Synthetic Leather

Customer Reviews

No reviews for this product
(0)