Enclosure, Type 4x, Screw Cover, 4.67" x 4.67" x 3.64"

Item #: 215905

Cat #: Q131310PCECC

UPC: 783510140595

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.67 x 4.67 x 3.64 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.67 x 4.67 x 3.64 Inch, Polycarbonate
Also known as: 783510140595, Q131310PCECC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)