This product may not be available in all locations.
2
more

Breaker, Bolt-On, 20A, 1P, 120/240VAC, Combo AFI, QOB Type, 10 kAIC
Item #: 215900
Cat #: QOB120CAFI
UPC: 785901530602
Documents & Guides
Breaker, Bolt-On, 20 Amp, 1-Pole, 120/240 Volt AC, Combo AFI, QOB Type, 10 kAIC
Sign In or Register to view pricing and more.
Overview
Breaker, Bolt-On, 20 Amp, 1-Pole, 120/240 Volt AC, Combo AFI, QOB Type, 10 kAIC
Also known as: 785901530602, QOB120CAFI
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)