7 Hole Neutral Assembly With 2/0 Lug

Item #: 2158897

Cat #: CHNEUT1

UPC: 782114221808

Sign In or Register to view pricing and more.
Documents & Guides
7 Hole Neutral Assembly With 2/0 Lug

Overview

7 Hole Neutral Assembly With 2/0 Lug
Also known as: 782114221808, CHNEUT1

Specifications

Family / Style: CH
Depth: 10 in
Width: 8 in
Height: 4 in
Family / Style: CH
Width: 8 in
Depth: 10 in
Height: 4 in

Customer Reviews

No reviews for this product
(0)