This product may not be available in all locations.
3
more
Thermal Overload, 45.9- 54.9A, Range, Based on Application
Item #: 21587
Cat #: CC74.6
UPC: 78590158811
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 45.9 - 54.9 Amp, Range, Based on Application
Overview
Thermal Overload, 45.9 - 54.9 Amp, Range, Based on Application
Also known as: 78590158811, CC74.6
Specifications
Family / Style: | Type CC |
Type: | Manual, Thermal Unit, Melting Alloy |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps Range: | 45.900 - 54.900 |
Family / Style: | Type CC |
Poles: | 1 |
Amps Range: | 45.900 - 54.900 |
Type: | Manual, Thermal Unit, Melting Alloy |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)