High-Temp Cable Tie, 20.9" Long, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg
Item #: 2158579
Cat #: 111-12760
UPC: 089306479185
Sign In or Register to view pricing and more.
High-Temp Cable Tie, 20.9" Long, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg
Overview
High-Temp Cable Tie, 20.9" Long, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg
Also known as: 089306479185, 111-12760
Specifications
Length: | 20.9 in |
Color: | Black |
Weight Capacity: | 120 lbs |
Length: | 20.9 in |
Weight Capacity: | 120 lbs |
Color: | Black |
Customer Reviews
No reviews for this product
(0)