Hole Saw Arbor, Shank: Hex, Size: 9/16 to 1-3/16", Steel

Item #: 215845

Cat #: 1779804

UPC: 885363004793

Documents & Guides
Hole Saw Arbor, Shank: Hex, Size: 9/16 to 1-3/16 inch, Steel ***Arbor Shank Only***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Saw Arbor, Shank: Hex, Size: 9/16 to 1-3/16 inch, Steel ***Arbor Shank Only***
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 885363004793, 1779804

Specifications

Length: 1 3/16 in
Diameter: 9/16 in, 1 3/16 in
Type: Standard, Hole Saw Mandrel/Arbor
Material: Carbon Steel
Length: 1 3/16 in
Type: Standard, Hole Saw Mandrel/Arbor
Diameter: 9/16 in, 1 3/16 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)